CS-652-20
Greystone Energy Systems Sensors, CS-6XX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CS-652-20

Greystone Energy Systems Sensors, CS-6XX Series
In stock
Item Number
CS-652-20
MFG Item Number
CS-652-20
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, CS-6XX Series
Item #
CS-652-20
Mini Solid core sensor, averaging,

CS-6XX Series Information

The CS‑6XX series of current sensors monitor line current for electrical loads such as pumps, conveyors, machine tools or fans and provide an output of 4‑20 mA, 0‑5 Vdc or 0‑10 Vdc (Model specific) to represent the load current.
The CS‑650 & CS‑651 series require no external power supply as they are totally powered by induction from the AC line being monitored. The CS‑652 series is loop‑powered and require an external 15‑30 Vdc power supply.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CS-652-20
Item Number CS-652-20
Manufacturer Greystone Energy Systems
Product Series CS-6XX
Family Series Greystone Energy Systems Sensors, CS-6XX Series
Split Core No
Power Supply Self-Powered
Window Diameter 0.45 "
Output 4-20 mA
Current Range 0-20 A
Response Time 250 ms
Frequency Range 50-60 Hz
Terminals Top
Approvals CE, cULus
RoHS Yes
Net Weight 0.095 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved