LLC-306
Greystone Energy Systems Controllers, LLC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LLC-306

Greystone Energy Systems Controllers, LLC Series
In stock
Item Number
LLC-306
MFG Item Number
LLC-306
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, LLC Series
Item #
LLC-306
Freeze Stat, SPDT Auto reset frost

LLC Series Information

  • SPDT or DPDT
  • Auto or manual reset version
  • 6 meter (20') capillary
  • Optional capillary mounting clip

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LLC-306
Item Number LLC-306
Manufacturer Greystone Energy Systems
Product Series LLC
Family Series Greystone Energy Systems Controllers, LLC Series
Type Frost Protection
Number of Sensor Inputs 1
Output 1 SPDT
Max Temperature 300 °F
Differential Temperature 4.5 °F
Sensor Element Vapor Filled Copper Capillary
Capillary Length 20 '
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved