LY2-24DC
Greystone Energy Systems Relays, LY2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LY2-24DC

Greystone Energy Systems Relays, LY2 Series
In stock
Item Number
LY2-24DC
MFG Item Number
LY2-24DC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, LY2 Series
Item #
LY2-24DC
10 amp general purpose relay DPDT

LY2 Series Information

  • 10 Amp Contacts, DPDT
  • With Neon Light
  • Low or High Voltage

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LY2-24DC
Item Number LY2-24DC
Manufacturer Greystone Energy Systems
Product Series LY2
Family Series Greystone Energy Systems Relays, LY2 Series
Published Coil Voltage 24 VDC
Contacts DPDT
Mounting Plug In
Termination Spade
Status Indicator No
Nominal Coil Voltage 24 VDC
Max Current 10 A
Safety Guided No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved