SC-610-200
Greystone Energy Systems Protection Relays, SC-610 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SC-610-200

Greystone Energy Systems Protection Relays, SC-610 Series
In stock
Item Number
SC-610-200
MFG Item Number
SC-610-200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, SC-610 Series
Item #
SC-610-200
Split core AC/DC switch, Mosfet,

SC-610 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SC-610-200
Item Number SC-610-200
Manufacturer Greystone Energy Systems
Product Series SC-610
Family Series Greystone Energy Systems Protection Relays, SC-610 Series
Housing Split Core
Power Supply Self Powered
Aperture Size 0.8 "
Terminals Top
Output Signal Normally Open
Output Rating 0.5 A @ 30 VAC/VDC
Output Solid State Mosfet
Response Time 200 ms
Setpoint Range 2-200 A
LED Yes
Frequency Range 50-60 Hz
RoHS Yes
Approvals CE, cULus
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved