SCT-0750-020
Greystone Energy Systems Current Transformers, SCT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SCT-0750-020

Greystone Energy Systems Current Transformers, SCT Series
In stock
Item Number
SCT-0750-020
MFG Item Number
SCT-0750-020
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, SCT Series
Item #
SCT-0750-020
Split-core Safe Current Transformer,

SCT Series Information

The SCT Series of current transformers provides a low‑voltage (0‑0.333 V) output proportional to line current and can be used in conjunction with the WHT200 to monitor electrical power systems. Often referred to as "Safe CTs," the mV output of these current transformers eliminates the need for shorting switches, and their split‑core design makes them easy to install.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SCT-0750-020
Item Number SCT-0750-020
Manufacturer Greystone Energy Systems
Product Series SCT
Family Series Greystone Energy Systems Current Transformers, SCT Series
Core Style Split Core
Aperture (WindowOpening) 0.75 x 0.75 "
Current Ratio 20 A:0.333 VAC
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting None
Termination Wire Leads
Approvals CE, UR
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved