TTHBMA24C2
Greystone Energy Systems Controllers, TTH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TTHBMA24C2

Greystone Energy Systems Controllers, TTH Series
In stock
Item Number
TTHBMA24C2
MFG Item Number
TTHBMA24C2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, TTH Series
Item #
TTHBMA24C2
Thermostat, High Limit Duct 150mm

TTH Series Information

  • Precision Thermistor
  • Various Configurations Available
  • Selection of Enclosures
  • Relay Output with Adjustable Setpoint
  • Custom Laser Etching Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TTHBMA24C2
Item Number TTHBMA24C2
Manufacturer Greystone Energy Systems
Product Series TTH
Family Series Greystone Energy Systems Controllers, TTH Series
Type High Limit Temperature
Number of Sensor Inputs 1
Output 1 SPDT
Setpoint Temp Range 100-140 °F
Sensor Element Stainless Steel Probe
Approvals CE
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved