The store will not work correctly when cookies are disabled.
TTHRND24C2
Greystone Energy Systems Controllers, TTH Series
MFG Item Number
TTHRND24C2
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Thermostat, High Limit Immersion
- Precision Thermistor
- Various Configurations Available
- Selection of Enclosures
- Relay Output with Adjustable Setpoint
- Custom Laser Etching Available
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TTHRND24C2 |
Item Number |
TTHRND24C2 |
Manufacturer |
Greystone Energy Systems |
Product Series |
TTH |
Family Series |
Greystone Energy Systems Controllers, TTH Series |
Type |
High Limit Temperature |
Number of Sensor Inputs |
1 |
Output |
1 SPDT |
Setpoint Temp Range |
100-140 °F |
Sensor Element |
Stainless Steel Probe |
Approvals |
CE |
RoHS Compliant |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved