2603-B
Guest Industrial Power Supplies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2603-B

Guest Industrial Power Supplies
In stock
Item Number
2603-B
MFG Item Number
2603-B
2603-B is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Series
Item #
2603-B
Battery Charger, 1 Output, 3A/12VDC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2603-B
Item Number 2603-B
Manufacturer Guest Industrial
Family Series Guest Industrial Power Supplies
Input Voltage (AC) 100-130 VAC
Nominal Output VDC 12 VDC
Charging Current 3 A
Number of Battery Banks 1
Mounting Portable
RoHS No
Comments Maintainer
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved