02910
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02910

Halex Fittings
In stock
Item Number
02910
MFG Item Number
02910
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
02910
90 Degree Elbow, 1in., Compression

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02910
Item Number 02910
Manufacturer Halex
Family Series Halex Fittings
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Angle 90 °
Hub Size 1 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Die Cast Zinc
Exposure Rating Concrete Tight, Indoor, Outdoor
Hazardous Rated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved