04225B
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

04225B

Halex Fittings
In stock
Item Number
04225B
MFG Item Number
04225B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
04225B
FLX 2-1/2in. SQUEEZE CONNECTOR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 04225B
Item Number 04225B
Manufacturer Halex
Family Series Halex Fittings
Conduit/Cable Type Armored Cable, FMC (Flexible Metallic Conduit), Metal Clad Cable
Connection Type Clamp
Angle Straight
Trade Size 2-1/2 "
Hub Size 2-1/2 "
Hub Type Male NPSM Thread
Cable Opening Min. 2.88 "
Cable Opening Max 3.25 "
Grounding Lug No
Insulated Throat No
Jacketed No
Material Die Cast Zinc
Composition Metallic
Exposure Rating Indoor
Hazardous Rated No
Approvals CSA, UL
Net Weight 1.3 lbs
Gross Weight 1.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved