04907B
Halex Couplers, HX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

04907B

Halex Couplers, HX Series
In stock
Item Number
04907B
MFG Item Number
04907B
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, HX Series
Item #
04907B
EMT/FLEX 3/4in. COMB COUP

HX Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 04907B
Item Number 04907B
Manufacturer Halex
Product Series HX
Family Series Halex Couplers, HX Series
Conduit Type EMT (Electrical Metallic Tubing) to FMC (Flexible Metallic Conduit)
Trade Size 0.75
Req. Conduit Rotation No
Grounding Lug No
Exposure Rating Indoor
Composition Die Cast Zinc
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.112 lbs
Gross Weight 0.112 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved