05107B
Halex Fittings, HX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

05107B

Halex Fittings, HX Series
In stock
Item Number
05107B
MFG Item Number
05107B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, HX Series
Item #
05107B
Cable Clamp, 3/4in., Zinc Diecast,

HX Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 05107B
Item Number 05107B
Manufacturer Halex
Product Series HX
Family Series Halex Fittings, HX Series
Conduit/Cable Type Flexible Cord, Non-Metallic Sheathed Cable
Angle Straight
Trade Size 3/4 "
Hub Size 3/4 "
Hub Type Male NPSM Thread
Cable Opening Min. 0.3 "
Cable Opening Max 0.83 "
Cable Size Range #14/2 Round, #12/3, #10/3, #8/3
Grounding Lug No
Insulated Throat No
Jacketed No
Material Die Cast Zinc
Composition Metallic
Exposure Rating Indoor
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved