05115B
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

05115B

Halex Fittings
In stock
Item Number
05115B
MFG Item Number
05115B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
05115B
1-1/2in. NM SE CABLE CLAMP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 05115B
Item Number 05115B
Manufacturer Halex
Family Series Halex Fittings
Conduit/Cable Type Flexible Cord, Non-Metallic Sheathed Cable
Connection Type Clamp
Angle Straight
Trade Size 1-1/2 "
Hub Size 1-1/2 "
Hub Type Male NPSM Thread
Cable Opening Min. 0.63 "
Cable Opening Max 1.60 "
Cable Size Range (2) #4/0
Grounding Lug No
Insulated Throat No
Jacketed No
Material Die Cast Zinc
Composition Metallic
Exposure Rating Indoor
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.225 lbs
Gross Weight 0.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved