05212B
Halex Bushings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

05212B

Halex Bushings
In stock
Item Number
05212B
MFG Item Number
05212B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Series
Item #
05212B
1-1/4in. CONDUIT BUSHING

Series Information

Specifications

Specifications
Manufacturer Part Number 05212B
Item Number 05212B
Manufacturer Halex
Family Series Halex Bushings
Grounding Lug No
Environmental Rating Indoor, Outdoor
Hazardous Rated No
Mounting Threaded
Composition Die Cast Zinc
Trade Size (in) 1.25 "
Conduit Fitting Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Approvals CSA, UL
Net Weight 0.07 lbs
Gross Weight 0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved