13307B
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13307B

Halex Fittings
In stock
Item Number
13307B
MFG Item Number
13307B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
13307B
Reducing Bushing, 1in.Male X 3/4in. Fem,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13307B
Item Number 13307B
Manufacturer Halex
Family Series Halex Fittings
Connection Type Male/Female
External Thread 1 NPT
Internal Thread 3/4 NPT
Material Zinc
Composition Metallic
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved