50610
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50610

Halex Fittings
In stock
Item Number
50610
MFG Item Number
50610
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
50610
1in. COND SILL PLATE (2 SCREWS)

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50610
Item Number 50610
Manufacturer Halex
Family Series Halex Fittings
Connection Type Conduit
Trade Size 1 "
Material Aluminum
Exposure Rating Outdoor
Net Weight 0.4 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved