58620
Halex Conduit Outlet Bodies, RGD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

58620

Halex Conduit Outlet Bodies, RGD Series
In stock
Item Number
58620
MFG Item Number
58620
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, RGD Series
Item #
58620
RGD 2in. LB W/COVER & GASKET

RGD Series Information

  • Compatible with Rigid Conduit
  • For Indoor/Outdoor Use
  • Threaded Connections
  • Trade Sizes 1/2~4 Inches
  • 5 Hub Shapes Available
  • Die Cast Aluminum Construction
RGD conduit outlet bodies from Halex are suitable for use in rigid conduit systems to gain access to the interior of a raceway for wire pulling, splicing, and maintenance.

Specifications

Specifications
Manufacturer Part Number 58620
Item Number 58620
Manufacturer Halex
Product Series RGD
Family Series Halex Conduit Outlet Bodies, RGD Series
Shape LB
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Conduit Type RMC (Rigid Metal Conduit)
Trade Size (in) 2 "
Composition Copper Free Aluminum
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Approvals CSA, UL
Net Weight 2.4 lbs
Gross Weight 2.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved