59507
Halex Conduit Outlet Bodies, HX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

59507

Halex Conduit Outlet Bodies, HX Series
In stock
Item Number
59507
MFG Item Number
59507
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, HX Series
Item #
59507
SER ENT ELLS 3/4in. SLB

HX Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 59507
Item Number 59507
Manufacturer Halex
Product Series HX
Family Series Halex Conduit Outlet Bodies, HX Series
Shape LB
Cover Included Yes
Gasket Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Trade Size (in) 3/4 "
Composition Aluminum
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved