59520
Halex Conduit Outlet Bodies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

59520

Halex Conduit Outlet Bodies
In stock
Item Number
59520
MFG Item Number
59520
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, Series
Item #
59520
SER ENT ELLS 2in. SLB

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 59520
Item Number 59520
Manufacturer Halex
Family Series Halex Conduit Outlet Bodies
Shape LB
Cover Included Yes
Gasket Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size (in) 2 "
Composition Aluminum
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Net Weight 1.92 lbs
Gross Weight 1.92 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved