60416
Halex Wireholders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

60416

Halex Wireholders
In stock
Item Number
60416
MFG Item Number
60416
60416 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireholders, Series
Item #
60416
WIREHOLDER 1-11/16in. LIGHT DUT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60416
Item Number 60416
Manufacturer Halex
Family Series Halex Wireholders
Trade Size (in) 1.6875 "
Insulated Yes
Insulator Material Porcelain
Fastener Type Lag Screw
Clamp Composition Steel
Exposure Rating Indoor
Hazardous Rated No
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved