60525
Halex Wireholders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

60525

Halex Wireholders
In stock
Item Number
60525
MFG Item Number
60525
60525 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireholders, Series
Item #
60525
WIREHOLDER 1-1/4in.-2-1/2 ADJ

Series Information

Specifications

Specifications
Manufacturer Part Number 60525
Item Number 60525
Manufacturer Halex
Family Series Halex Wireholders
Trade Size (in) 1.25 "
Insulated Yes
Insulator Material Porcelain
Fastener Type Saddle Clamp
Clamp Composition Steel
Exposure Rating Indoor
Hazardous Rated No
Net Weight 1.255 lbs
Gross Weight 1.255 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved