60705B
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

60705B

Halex Fittings
In stock
Item Number
60705B
MFG Item Number
60705B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
60705B
KNOCK OUT SEAL 1/2in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60705B
Item Number 60705B
Manufacturer Halex
Family Series Halex Fittings
Connection Type Knockout
Trade Size 1/2 "
Material Steel
Composition Metallic
Exposure Rating Indoor
Hazardous Rated No
Mounting Snap-In
Net Weight 0.014 lbs
Gross Weight 0.014 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved