The store will not work correctly when cookies are disabled.
60715
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
60715 |
Item Number |
60715 |
Manufacturer |
Halex |
Family Series |
Halex Fittings |
Connection Type |
Knockout |
Trade Size |
1-1/2 " |
Material |
Steel |
Composition |
Metallic |
Exposure Rating |
Indoor |
Hazardous Rated |
No |
Mounting |
Snap-In |
Net Weight |
0.048 lbs |
Gross Weight |
0.048 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved