61820B
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

61820B

Halex Fittings
In stock
Item Number
61820B
MFG Item Number
61820B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
61820B
Sealing Locknut, 2in.NPT, Steel

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 61820B
Item Number 61820B
Manufacturer Halex
Family Series Halex Fittings
Conduit/Cable Type Sealing
Trade Size 2 "
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Type Sealing
Seal Material PVC
Ground Lug No
Approvals CSA, UL
Net Weight 0.12 lbs
Gross Weight 0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved