61905B
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

61905B

Halex Fittings
In stock
Item Number
61905B
MFG Item Number
61905B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
61905B
Locknut, 1/2in.NPT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 61905B
Item Number 61905B
Manufacturer Halex
Family Series Halex Fittings
Conduit/Cable Type Standard
Trade Size 1/2 "
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Type Standard
Seal Material None
Ground Lug No
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved