64005B
Halex Couplers, HX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

64005B

Halex Couplers, HX Series
In stock
Item Number
64005B
MFG Item Number
64005B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, HX Series
Item #
64005B
Rigid Coupling, 1/2in.

HX Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 64005B
Item Number 64005B
Manufacturer Halex
Product Series HX
Family Series Halex Couplers, HX Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Trade Size 1/2 "
Req. Conduit Rotation Yes
Exposure Rating Indoor, Outdoor
Composition Steel
Insulated Throat No
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.12 lbs
Gross Weight 0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved