64015
Halex Couplers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

64015

Halex Couplers
In stock
Item Number
64015
MFG Item Number
64015
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, Series
Item #
64015
RIGID 1-1/2in. COUPLING(UPC)

Series Information

Specifications

Specifications
Manufacturer Part Number 64015
Item Number 64015
Manufacturer Halex
Family Series Halex Couplers
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1-1/2 "
Req. Conduit Rotation Yes
Exposure Rating Indoor, Outdoor
Composition Steel
Insulated Throat No
Hazardous Rated No
Approvals Array
Net Weight 0.58 lbs
Gross Weight 0.58 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved