64030
Halex Couplers, HX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

64030

Halex Couplers, HX Series
In stock
Item Number
64030
MFG Item Number
64030
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, HX Series
Item #
64030
RIGID COUPLING 3in.

HX Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 64030
Item Number 64030
Manufacturer Halex
Product Series HX
Family Series Halex Couplers, HX Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Trade Size 3 "
Req. Conduit Rotation Yes
Exposure Rating Indoor, Outdoor
Composition Steel
Insulated Throat No
Hazardous Rated No
Approvals CSA, UL
Net Weight 2.1 lbs
Gross Weight 2.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved