64353
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

64353

Halex Fittings
In stock
Item Number
64353
MFG Item Number
64353
64353 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
64353
NIPPLE 1 X 5in. RIGID GALV

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 64353
Item Number 64353
Manufacturer Halex
Family Series Halex Fittings
Type Conduit
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 1 "
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Length (In) 5 "
Insulated Throat No
Approvals CSA, UL
Net Weight 0.64 lbs
Gross Weight 0.64 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved