64386
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

64386

Halex Fittings
In stock
Item Number
64386
MFG Item Number
64386
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
64386
NIPPLE 2in. X 8in. LONG RIGID COND

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 64386
Item Number 64386
Manufacturer Halex
Family Series Halex Fittings
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 2 "
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Length (In) 8 "
Insulated Throat No
Approvals CSA, UL
Net Weight 2.25 lbs
Gross Weight 2.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved