75220B
Halex Bushings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

75220B

Halex Bushings
In stock
Item Number
75220B
MFG Item Number
75220B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Series
Item #
75220B
PLASTIC BUSHING 2in. INSUL

Series Information

Specifications

Specifications
Manufacturer Part Number 75220B
Item Number 75220B
Manufacturer Halex
Family Series Halex Bushings
Grounding Lug No
Environmental Rating Indoor, Outdoor
Hazardous Rated No
Temperature Rating 105 °C
Insulator Material Plastic
Mounting Threaded
Composition Plastic
Trade Size (in) 2 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals CSA, UL
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved