1216
Hammond Manufacturing Enclosures, 1212-1216 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1216

Hammond Manufacturing Enclosures, 1212-1216 Series
In stock
Item Number
1216
MFG Item Number
1216
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1212-1216 Series
Item #
1216
ENCLOSURE

1212-1216 Series Information

  • Molded in Black Flame Retardant ABS Plastic.
  • Complete with Plastic Bezel and Two Metal Mounting Clamps With Screws.

Specifications

Specifications
Manufacturer Part Number 1216
Item Number 1216
Manufacturer Hammond Manufacturing
Product Series 1212-1216
Family Series Hammond Manufacturing Enclosures, 1212-1216 Series
Material ABS Plastic
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Latching Mechanism Clamps
Nominal Height 5 "
Nominal Width 4 "
Nominal Depth 2 "
RoHS Array
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved