The store will not work correctly when cookies are disabled.
1435MF
Hammond Manufacturing Enclosures, 1435 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Pushbutton Enclosure, 4-Hole, 22mm
- Formed With 14 Gauge Steel.
- Smooth Continuous Welded Seams.
- Designed to Accept Standard Heavy Duty Oil Tight Pushbuttons, Switches and Pilot Lights.
- Captive Cover Screws Thread Into Sealed Wells.
- Provides Protection from Dirt, Dust, Oil, and Water.
- Finished in Gray Powder Coating.
Specifications
Specifications
Nominal Depth |
6 " |
Ships Factory Direct |
No |
Manufacturer Part Number |
1435MF |
Item Number |
1435MF |
Manufacturer |
Hammond Manufacturing |
Product Series |
1435 |
Family Series |
Hammond Manufacturing Enclosures, 1435 Series |
Material |
Steel |
Composition |
Metallic |
Number of Holes |
4 |
Hole Size (mm) |
22 mm |
Cover Design |
Lift-Off Cover |
Nominal Height |
7 " |
Nominal Width |
6 " |
Latching Mechanism |
Screws |
NEMA Rating |
NEMA 12, NEMA 13 |
Approvals |
CE, CSA, UL |
RoHS |
Yes |
Net Weight |
5 lbs |
Gross Weight |
5 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved