1437SSS
Hammond Manufacturing Enclosures, 1437SS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1437SSS

Hammond Manufacturing Enclosures, 1437SS Series
In stock
Item Number
1437SSS
MFG Item Number
1437SSS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1437SS Series
Item #
1437SSS
Pushbutton Enclosure,

1437SS Series Information

Stainlss Steel Pushbutton Enclosures
  • Formed From 14 Gauge Steel Except A Which Is 16 Gauge
  • Smooth Continuously Welded Seams
  • Designed to Accept Standard Heavy Duty Oil Tight Pushbuttons, Switches and Pilot Lights
  • Larger Enclosures Provide Internally Hinged Removable Covers, Designed to Hold the Cover Open During Wiring
  • Captive Cover Screws Thread Into Sealed Wells
  • Provides Protection from Dirt, Dust, Oil, and Water
  • Oil Resistant Gasket and Adhesive
  • A Bonding Stud Is Provided on The Door and A Grounding Stud Is Provided on The Enclosure
  • Natural Stainless Steel with A Brushed Finish

  • Specifications

    Specifications
    Nominal Depth 5 "
    Ships Factory Direct No
    Manufacturer Part Number 1437SSS
    Item Number 1437SSS
    Manufacturer Hammond Manufacturing
    Product Series 1437SS
    Family Series Hammond Manufacturing Enclosures, 1437SS Series
    Material 304 Stainless Steel
    Composition Metallic
    Number of Holes 16
    Hole Size (mm) 30 mm
    Cover Design Lift-Off Cover
    Nominal Height 13 "
    Nominal Width 11 "
    Latching Mechanism Screws
    NEMA Rating NEMA 4, NEMA 4X
    Approvals CE, CSA, UL
    RoHS Yes
    Net Weight 9 lbs
    Gross Weight 9.3 lbs
    © Copyright 2023 Galco Industrial Electronics, All Rights Reserved