1485B4Q
Hammond Manufacturing Wireway, 1485 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1485B4Q

Hammond Manufacturing Wireway, 1485 Series
In stock
Item Number
1485B4Q
MFG Item Number
1485B4Q
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, 1485 Series
Item #
1485B4Q
45 Degree Elbow, 2.5in. Square, N12,

1485 Series Information

  • Designed to Enclose and Protect Electrical Wiring from Dirt, Dust, Oil and Water
  • Sections and Components are Finished in ANSI 61 Gray Powder Coating
  • Butt Hinged Cover is Secured with easily Operated Quick Release

Specifications

Specifications
Manufacturer Part Number 1485B4Q
Item Number 1485B4Q
Manufacturer Hammond Manufacturing
Product Series 1485
Family Series Hammond Manufacturing Wireway, 1485 Series
Cover Design Outside Opening
Style 45 Elbow
Nominal Length 2.5 "
Net Weight 3 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved