1488HN9
Hammond Manufacturing Enclosures, 1488 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1488HN9

Hammond Manufacturing Enclosures, 1488 Series
In stock
Item Number
1488HN9
MFG Item Number
1488HN9
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1488 Series
Item #
1488HN9
Console, 12in.Hx24in.Wx9.15in.D, N12/13,

1488 Series Information

  • Formed out of 14 gauge steel
  • Captive cover screws thread into sealed wells
  • Smooth, countinuously welded seams
Designed for use as electric, hydraulic or pneumatic control and instrument enclosure. Ideal for flat or surface mounting / pedestal to provide the necessary 30 or 60 degrees control slope. Provides protection from dirt, dust, oil and water.
  • Oil resistant gasket and adhesive
  • A grounding stude is provided in the enclosure

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1488HN9
Item Number 1488HN9
Manufacturer Hammond Manufacturing
Product Series 1488
Family Series Hammond Manufacturing Enclosures, 1488 Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism Screws
Options Included Gasketed Cover, Ground Stud
Panel Included No
Nominal Height 12 "
Nominal Width 24 "
Nominal Depth 9 "
NEMA Rating NEMA 12, NEMA 13
Approvals CSA, UL
RoHS Yes
Net Weight 26.64 lbs
Gross Weight 26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved