18G6927
Hammond Manufacturing Enclosures, 1418 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

18G6927

Hammond Manufacturing Enclosures, 1418 Series
In stock
Item Number
18G6927
MFG Item Number
18G6927
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1418 Series
Item #
18G6927
Panel 69 x 27 - Fits Encl. 72 x 30

1418 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 18G6927
Item Number 18G6927
Manufacturer Hammond Manufacturing
Product Series 1418
Family Series Hammond Manufacturing Enclosures, 1418 Series
Material Galvanized Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit with Hardware No
RoHS Yes
Nominal Height 72 "
Nominal Width 30 "
Net Weight 61 lbs
Gross Weight 61 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved