18P2121
Hammond Manufacturing Enclosures, 1418 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

18P2121

Hammond Manufacturing Enclosures, 1418 Series
In stock
Item Number
18P2121
MFG Item Number
18P2121
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1418 Series
Item #
18P2121
Inner Panel, 21in.x21in.

1418 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 18P2121
Item Number 18P2121
Manufacturer Hammond Manufacturing
Product Series 1418
Family Series Hammond Manufacturing Enclosures, 1418 Series
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit with Hardware No
RoHS Yes
Nominal Height 24 "
Nominal Width 24 "
Net Weight 15 lbs
Gross Weight 15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved