C2RR197823LG1
Hammond Manufacturing Enclosures, C2RR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C2RR197823LG1

Hammond Manufacturing Enclosures, C2RR Series
In stock
Item Number
C2RR197823LG1
MFG Item Number
C2RR197823LG1
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, C2RR Series
Item #
C2RR197823LG1
Rack

C2RR Series Information

  • Finished in a Rugged, Textured Powder Paint Finish
  • Tested to nearly double the suggested load
  • Manufactured in North America
  • RoHS Compliant

Specifications

Specifications
Nominal Depth 23 "
Ships Factory Direct Yes
Manufacturer Part Number C2RR197823LG1
Item Number C2RR197823LG1
Manufacturer Hammond Manufacturing
Product Series C2RR
Family Series Hammond Manufacturing Enclosures, C2RR Series
Max Rack Units 45U
Panel Type Rapid Rack
Nominal Height 86 "
Nominal Width 23 "
RoHS Yes
Net Weight 250 lbs
Adjustable Depth Yes
Gross Weight 250 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved