DTS3161SLA2N3LG
Hammond Manufacturing Air Conditioners, DTS3161SLA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DTS3161SLA2N3LG

Hammond Manufacturing Air Conditioners, DTS3161SLA Series
In stock
Item Number
DTS3161SLA2N3LG
MFG Item Number
DTS3161SLA2N3LG
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DTS3161SLA Series
Item #
DTS3161SLA2N3LG
Air Conditioner

DTS3161SLA Series Information

  • Narrow Design for Side Mounting on Any Enclosure Surface where Hot Spot or Low Capacity Cooling is Required
  • Closed Loop Cooling Ensures Clean Enclosure Air is Recirculated without ever Mixing with Contaminated Ambient Air
  • Thermostat Control Accessible from Inside Enclosure
  • Expansion Valve Increases Efficiency with Improved Evaporator Heat Transfer and Less Frequent Compressor Operation
  • Built in Condensor/Evaporator
  • Continuous Air Circulation from High Capacity Fans
  • Self‑Diagnostics on Startup
  • Fault Indication via LED Light
  • Door Contact for Power Down when Enclosure Door is Opened
  • Gasket, Mounting Kit and Template for Enclosure Cutout and Drilling are Included
  • Condensate Drain Hose and Clamp Provided
  • Easy Install with "Click & Fit" System

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number DTS3161SLA2N3LG
Item Number DTS3161SLA2N3LG
Manufacturer Hammond Manufacturing
Product Series DTS3161SLA
Family Series Hammond Manufacturing Air Conditioners, DTS3161SLA Series
BTU/H Capacity 5,000 BTUs
Ambient Temperature Range 59-131 °F
Nominal Volts AC (60Hz) 240 VAC
Running Current (A) 4 A
Refrigerant Type R134A
EMI/RFI Suppressor Yes
NEMA Rating NEMA 3R, NEMA 4
Approvals cUL, CE, UL
Width 15.08 "
Depth 10.77 "
Net Weight 113.05 lbs
Gross Weight 113 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved