DTS3181SLA2N4SS
Hammond Manufacturing Air Conditioners, DTS3181SLA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DTS3181SLA2N4SS

Hammond Manufacturing Air Conditioners, DTS3181SLA Series
In stock
Item Number
DTS3181SLA2N4SS
MFG Item Number
DTS3181SLA2N4SS
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DTS3181SLA Series
Item #
DTS3181SLA2N4SS
Air Conditioner

DTS3181SLA Series Information

  • Narrow Design for Side Mounting on Any Enclosure Surface where Hot Spot or Low Capacity Cooling is Required
  • Closed Loop Cooling Ensures Clean Enclosure Air is Recirculated without ever Mixing with Contaminated Ambient Air
  • Thermostat Control Accessible from Inside Enclosure
  • Expansion Valve Increases Efficiency with Improved Evaporator Heat Transfer and Less Frequent Compressor Operation
  • Built in Condensor/Evaporator
  • Continuous Air Circulation from High Capacity Fans
  • Self‑Diagnostics on Startup
  • Fault Indication via LED Light
  • Door Contact for Power Down when Enclosure Door is Opened
  • Gasket, Mounting Kit and Template for Enclosure Cutout and Drilling are Included
  • Condensate Drain Hose and Clamp Provided
  • Easy Install with "Click & Fit" System

Specifications

Specifications
Manufacturer Part Number DTS3181SLA2N4SS
Item Number DTS3181SLA2N4SS
Manufacturer Hammond Manufacturing
Product Series DTS3181SLA
Family Series Hammond Manufacturing Air Conditioners, DTS3181SLA Series
BTU/H Capacity 5,000 BTUs
Ambient Temperature Range 59-131 °F
Nominal Volts AC (60Hz) 240 VAC
Running Current (A) 4 A
Refrigerant Type R134A
EMI/RFI Suppressor Yes
Approvals cUL, CE, UL
Net Weight 113.05 lbs
Gross Weight 113 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved