EN4SD20208GY
Hammond Manufacturing Enclosures, Eclipse Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EN4SD20208GY

Hammond Manufacturing Enclosures, Eclipse Series
In stock
Item Number
EN4SD20208GY
MFG Item Number
EN4SD20208GY
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Eclipse Series
Item #
EN4SD20208GY
Enclosure, 20in.Hx20in.Wx8in.D, N4/12,

Eclipse Series Information

  • Doors may be easily removed for modifications and are interchangeable
  • Oil resistant gasket are permanently secured
  • Fabricated From 14 or 16 Gauge Steel
Designed to enclose electrical and / or electronic equipment and protect against harsh, industrial environments. Impressive styling features like hidden hinges, attractive latching systems make the Eclipse a suitable addition to any high‑tech equipment installtion. A wide range of sizes and practical accessories make this product line a complete package.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EN4SD20208GY
Item Number EN4SD20208GY
Manufacturer Hammond Manufacturing
Product Series Eclipse
Family Series Hammond Manufacturing Enclosures, Eclipse Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Options Included Gasketed Cover, Ground Stud
Panel Included No
NEMA Rating NEMA 3R, NEMA 4, NEMA 12
Nominal Height 20 "
Nominal Width 20 "
Nominal Depth 8 "
Approvals CE, CSA, UL
RoHS Yes
Net Weight 28 lbs
Gross Weight 28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved