EP2416
Hammond Manufacturing Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EP2416

Hammond Manufacturing Enclosures
In stock
Item Number
EP2416
MFG Item Number
EP2416
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
EP2416
Panel for 24 x 16 enclosure

Series Information

  • 12 Gauge Steel Construction
  • Slotted Corner Design for Easier Mounting
  • Larger than Standard NEMA Panel Used in Same Sized Enclosures

Specifications

Specifications
Manufacturer Part Number EP2416
Item Number EP2416
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Material Steel
Panel Type Inner
Perforated No
Kit with Hardware No
Nominal Height 24 "
Nominal Width 16 "
Net Weight 10 lbs
Gross Weight 13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved