EP2424
Hammond Manufacturing Enclosures, Eclipse Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EP2424

Hammond Manufacturing Enclosures, Eclipse Series
In stock
Item Number
EP2424
MFG Item Number
EP2424
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Eclipse Series
Item #
EP2424
Panel for 24 x 24 enclosure

Eclipse Series Information

  • 12 Gauge Steel Construction
  • Slotted Corner Design for Easier Mounting
  • Larger than Standard NEMA Panel Used in Same Sized Enclosures

Videos

Specifications

Specifications
Manufacturer Part Number EP2424
Item Number EP2424
Manufacturer Hammond Manufacturing
Product Series Eclipse
Family Series Hammond Manufacturing Enclosures, Eclipse Series
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit with Hardware No
RoHS Yes
Nominal Height 24 "
Nominal Width 24 "
Net Weight 14.565 lbs
Gross Weight 15.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved