PBPA19007BK2
Hammond Manufacturing Enclosures, PBPA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBPA19007BK2

Hammond Manufacturing Enclosures, PBPA Series
In stock
Item Number
PBPA19007BK2
MFG Item Number
PBPA19007BK2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, PBPA Series
Item #
PBPA19007BK2
ENCLOSURE, PANELS, FOR 19in.,

PBPA Series Information


Specifications

Specifications
Manufacturer Part Number PBPA19007BK2
Item Number PBPA19007BK2
Manufacturer Hammond Manufacturing
Product Series PBPA
Family Series Hammond Manufacturing Enclosures, PBPA Series
Material Aluminum
Composition Metallic
Panel Type Rack
Perforated No
Kit with Hardware No
RoHS Yes
Nominal Height 7 "
Nominal Width 19 "
Net Weight 1 lb
Gross Weight 1.63 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved