SCR027009230
Hammond Manufacturing Enclosure Heaters, SCR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SCR027009230

Hammond Manufacturing Enclosure Heaters, SCR Series
In stock
Item Number
SCR027009230
MFG Item Number
SCR027009230
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, SCR Series
Item #
SCR027009230
Fan Heater, 230VAC, 550W

SCR Series Information

  • For large heating capacity requirements.
  • Maintains minimum operating temperatures in enclosures.
  • Helps prevent failures to components caused by condensation and corrosion.
  • Built‑in thermostat and control light.
  • Heating power adjusts to ambient temperature.
  • Heat exits top of fan heater. (add 2" clearance for heat sensitive parts)


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SCR027009230
Item Number SCR027009230
Manufacturer Hammond Manufacturing
Product Series SCR
Family Series Hammond Manufacturing Enclosure Heaters, SCR Series
Heating Capacity 550 W
Operating Voltage 120 VAC
Max Inrush Current 13 A
Heating Element PTC Resistor
Integral Fan No
Thermostat Yes
Hygrostat No
Mounting DIN Rail
IP Rating IP20
Protection Class II (Double Insulated)
Explosion Proof No
Net Weight 2 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved