ST363012LG
Hammond Manufacturing Enclosures, ST Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ST363012LG

Hammond Manufacturing Enclosures, ST Series
In stock
Item Number
ST363012LG
MFG Item Number
ST363012LG
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, ST Series
Item #
ST363012LG
ENCLOSURE, SLOPE TOP 36 X 30 X 12

ST Series Information

  • Sloped Top Prevents Water from Resting on top of Enclosure
  • Available in a Wide Range of Sizes with Practical Accessories
  • Formed 14 or 16 Gauge Steel

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number ST363012LG
Item Number ST363012LG
Manufacturer Hammond Manufacturing
Product Series ST
Family Series Hammond Manufacturing Enclosures, ST Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism Quarter-Turn Latch
Options Included Gasketed Cover, Ground Stud
Panel Included No
Nominal Height 36 "
Nominal Width 30 "
Nominal Depth 12 "
NEMA Rating NEMA 3R, NEMA 4, NEMA 12, NEMA 13
Approvals CE, CSA, UL
RoHS Yes
Net Weight 99.39 lbs
Gross Weight 99 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved