CRX0001AE
Hammond Power Solutions Line Reactors, Centurion Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CRX0001AE

Hammond Power Solutions Line Reactors, Centurion Series
In stock
Item Number
CRX0001AE
MFG Item Number
CRX0001AE
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Line Reactors, Centurion Series
Item #
CRX0001AE
Reactor, 1A, 27.20mH, 60Hz, Cu Type1

Centurion Series Information

  • Open Core & Coil or NEMA 1 Enclosure
  • 208V, 240V, 480V, and 600V
  • 1.5%, 3% and 5% Impedance
  • 50/60 Hertz
  • Natural Convection Cooling
HPS Reactors are designed to address line‑side issues associated with variable frequency drives. They mitigate voltage and current transients that can cause nuisance tripping of a drive. Reactors also minimize harmonic current levels within the drive supply circuit. When used on the output side of IGBT‑based, PWM‑type AC drives, HPS reactors reduce the motor operating temperature and audible noise by moderating line transients seen by the motor. Using HPS line reactors enhances the overall performance, life expectancy, and efficiency of the motor.
  • Enclosures are rugged, steel construction with UL50 ANSI 61 Grey Paint
  • NEMA 3R Enclosures Available Upon Request
  • Includes Finger‑proof Terminal Blocks or Terminal Pads

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CRX0001AE
Item Number CRX0001AE
Manufacturer Hammond Power Solutions
Product Series Centurion
Family Series Hammond Power Solutions Line Reactors, Centurion Series
Enclosed Unit Yes
Current Rating 1 A
Inductance 0.0272 H
Watt Loss 21 W
HP @ 600 VAC 0.5 hp
Impedance @ 600 VAC 3 %
Terminals Terminal Block
Mounting Surface
NEMA Rating NEMA 1
Approvals CE, CSA, UL
Net Weight 7.5 lbs
Gross Weight 7.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved