AI2500101C92L
Hengstler - Danaher Controls Encoders, AI25 DEVICENET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AI2500101C92L

Hengstler - Danaher Controls Encoders, AI25 DEVICENET Series
In stock
Item Number
AI2500101C92L
MFG Item Number
AI2500101C92L
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, AI25 DEVICENET Series
Item #
AI2500101C92L
Absolute Encoder, G0565152

AI25 DEVICENET Series Information

  • Up to 14 Bit of Singleturn and 12 Bits of True Multiturn Absolute Positioning
  • Onboard Diagnostics
  • DeviceNet Interface

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AI2500101C92L
Item Number AI2500101C92L
Manufacturer Hengstler - Danaher Controls
Product Series AI25 DEVICENET
Family Series Hengstler - Danaher Controls Encoders, AI25 DEVICENET Series
Single Turn Resolution 10
Input Power 10-30 VDC
Protocol DeviceNet
Shaft/Bore Size 10 mm
Shaft Seal Yes
Mounting Clamping
Connector 2 Strain Relief Exits, Internal T Coupler Included
Explosion Proof No
Duty Industrial
Mounting Style Shaft
Operating Temperature -40-85 °C
IP Rating IP67
Sensing Optical
Approvals CE, cUL, UL
RoHS Yes
Net Weight 0.8819 lbs
Gross Weight 0.8819 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved