The store will not work correctly when cookies are disabled.
AI2500102B92L
Hengstler - Danaher Controls Encoders, AI25 DEVICENET Series
In stock
Item Number
AI2500102B92L
MFG Item Number
AI2500102B92L
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Encoders, AI25 DEVICENET Series
Absolute Encoder, G0565143
AI25 DEVICENET Series Information
- Up to 14 Bit of Singleturn and 12 Bits of True Multiturn Absolute Positioning
- Onboard Diagnostics
- DeviceNet Interface
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
AI2500102B92L |
Item Number |
AI2500102B92L |
Manufacturer |
Hengstler - Danaher Controls |
Product Series |
AI25 DEVICENET |
Family Series |
Hengstler - Danaher Controls Encoders, AI25 DEVICENET Series |
Single Turn Resolution |
10 |
Input Power |
10-30 VDC |
Protocol |
DeviceNet |
Shaft/Bore Size |
3/8 " |
Shaft Seal |
Yes |
Mounting |
Square Flange |
Connector |
2 Strain Relief Exits, Internal T Coupler Included |
Explosion Proof |
No |
Duty |
Industrial |
Mounting Style |
Shaft |
Operating Temperature |
-40-85 °C |
IP Rating |
IP67 |
Sensing |
Optical |
Approvals |
CE, cUL, UL |
RoHS |
Yes |
Net Weight |
0.8819 lbs |
Gross Weight |
0.8819 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved